Shop All Cabinet Accessory
Wiegmann
Back Panel, 48.00" H, 24.00" W
Mfr # NP4824C
Zoro # G7231627
original price:
$166.00
9% off
new price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Painted
- For Use With Electrical Control Enclosures
- Sub-Category Panel and Panel Accessories
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # NP4824C
- Zoro # G7231627
- UPC # 786725860531
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 24 in |
Length | 0.1 in |
Height | 48 in |
Length (Straight Wireway) | 0.1 in |
Actual Height | 46.2 in |
Actual Width | 22.2 in |
Details
Item | Back Panel |
Material | Steel |
Finish | Painted |
For Use With | Electrical Control Enclosures |
Sub-Category | Panel and Panel Accessories |
Application | For Mounting Components |
Gauge | 12 |
Features | White Panel |
Color | White |
Type | Back Panel |
Weight | 33 lb |
Series | NP |
Construction | Flanged |
Finish Type | Smooth Hybrid Paint |
Mounting Type | Mounting Holes |
Description
Back Panel, Material Steel, Finish Painted, For Use With Electrical Control Enclosures, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 48 in, Length 0.1 in, Width 24 in, Gauge 12, Features White Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch Replacement Rotary Head for LSM Series (LSZ1M)
- ENM Hour Meter, Flush Round, Flange Mounting (T50A52)
- SQUARE D PushButton 2PositionSwitch (9001KA2)
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 300V 100 ft. BK (E3634)
- WIEGMANN Back Panel, 30.00" H, 20.00" W (NP3020C)
- WIEGMANN Back Panel, 30.00" H, 24.00" W (NP3024CG)
- WIEGMANN Back Panel, 16.00" H, 16.00" W (NP1616CG)
- WIEGMANN Back Panel, 12.00" H, 12.00" W (NP1212CG)
- WIEGMANN Back Panel, 24.00" H, 20.00" W (NP2420CG)
- WIEGMANN Back Panel, 16.00" H, 12.00" W (NP1612CG)
- NVENT HOFFMAN Protek Single-Door Fan Packages, 48.54x2 (PTRS482424G3)
- Wiegmann Cabinet Accessory