Shop All Enclosure Covers & Accessories
Wiegmann
BACK PANEL 45X33 ALUMINUM
Mfr # ALNP4836
Zoro # G7336536
product price: $751.99
/ea
Free Shipping & Returns
$751.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 45 in
- Width 33 in
- Type Back Panel
- Material Aluminum
- Application For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # ALNP4836
- Zoro # G7336536
- UPC # 786725364855
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 45 in |
Width | 33 in |
Each - Width | 33.000 in |
Details
Item | Back Panel |
Type | Back Panel |
Material | Aluminum |
Application | For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts. |
Features | Can also be used in N1, RHC, N4, N4X, N12, and N412 wall-mount enclosures |
Construction | Flanged |
Special Features | Aluminum panels are 5052-H32 aluminum alloy, .125-inch thick. Panels larger than 20"x20" have 3/4" flange on all sides. Panels fit the following enclosures: NEMA 1, Large (NIC); NEMA 3R, hinged Cover (RHC, Large); NEMA 4, 412, and 4X Single Door (N12, N4, N412, SSN4, SSN43PT, SSN43PTW); NEMA 12, 2-Door Wall-Mount (WAWF), Single Door; Right Flange Disconnect (SDN12, ABN12); Large JIC (B-CH, Large), Single Door N12. |
Mounting | Mounting Holes |
Series | ALN4 |
Shape | Rectangle |
Mounting Type | Mounting Holes |
Description
Aluminum back panel for use in mounting electrical components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 42 AWG Heavy Build, 1.0 Lbs, 49600' Lngth, 0.0029" Dia, Natural (42HNSP)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, GFCI, Raised (G1947)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Combination Devices, Residential Grade, Decorator Series, 2) Single Pole Rockers, 15A 120V AC, Side Wired, White (RCD101W)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Adjustable (RIBXGHA)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- HAMMOND Hole Plug, 2 in. Conduit, 304 SS (HP200SS)
- Wiegmann Enclosure Covers & Accessories