Shop All Cabinet Accessory
Wiegmann
Back Panel, 42.00" H, 30.00" W
Mfr # NP4230CG
Zoro # G7231660
original price:
$237.51
22% off
new price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Finish Painted
- For Use With Electrical Control Enclosures
- Sub-Category Panel and Panel Accessories
- Height 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # NP4230CG
- Zoro # G7231660
- UPC # 00786725875429
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 42 in |
Length | 0.1 in |
Width | 30 in |
Length (Straight Wireway) | 0.1 in |
Actual Width | 28.2 in |
Actual Height | 40.2 in |
Details
Item | Back Panel |
Material | Galvanized Steel |
Finish | Painted |
For Use With | Electrical Control Enclosures |
Sub-Category | Panel and Panel Accessories |
Features | White Panel |
Gauge | 12 |
Application | For Mounting Components |
Type | Back Panel |
Weight | 38 lb |
Series | NP |
Finish Type | Conductive (No Paint) |
Mounting Type | Mounting Holes |
Construction | Flanged |
Description
Back Panel, Material Galvanized Steel, Finish Painted, For Use With Electrical Control Enclosures, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 42 in, Length 0.1 in, Width 30 in, Gauge 12, Features White Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Concept Enclosure, 30 in H, 12 in D (CTD306012LG)
- PANDUIT 2-Port, Screw Mount "106" Duplex Modu (10 Pack), 10PK (NK2106MFEI)
- SIEMENS Miniature Circuit Breaker, BL Series 15A, 1 Pole, 120/240V AC (B115)
- 3M Shrink Tubing, 0.472in ID, Black, 4ft, PK12 (SFTW-203-1/2-48-BLACK)
- WIEGMANN Back Panel, 12.00" H, 12.00" W (NP1212CG)
- WIEGMANN Back Panel, 20.00" L, 0.50" W, 24.00" H (HW-WM2420AWW)
- WIEGMANN Back Panel, 16.00" H, 16.00" W (NP1616CG)
- WIEGMANN Back Panel, 20.00" L, 0.50" W (HW-WM3020CSWW)
- WIEGMANN Back Panel, 14.00" H, 14.00" W (NP1414C)
- WIEGMANN Back Panel, 30.00" H, 24.00" W (NP3024CG)
- NVENT HOFFMAN Qline D, Type 4x, 122x120x85mm, Abs (Q12129ABD)
- Wiegmann Cabinet Accessory