Shop All Cabinet Accessory
Wiegmann
Back Panel, 42.00" H, 30.00" W
Mfr # NP4230C
Zoro # G7231703
original price:
$274.12
51% off
new price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Painted
- For Use With Electrical Control Enclosures
- Sub-Category Panel and Panel Accessories
- Gauge 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # NP4230C
- Zoro # G7231703
- UPC # 00786725860579
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 30 in |
Length | 0.1 in |
Height | 42 in |
Length (Straight Wireway) | 0.1 in |
Actual Width | 28.2 in |
Actual Height | 40.2 in |
Details
Item | Back Panel |
Material | Steel |
Finish | Painted |
For Use With | Electrical Control Enclosures |
Sub-Category | Panel and Panel Accessories |
Gauge | 12 |
Features | White Panel |
Application | For Mounting Components |
Color | White |
Type | Back Panel |
Series | NP |
Weight | 35 lb |
Finish Type | Smooth Hybrid Paint |
Construction | Flanged |
Mounting Type | Mounting Holes |
Description
Back Panel, Material Steel, Finish Painted, For Use With Electrical Control Enclosures, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 42 in, Length 0.1 in, Width 30 in, Gauge 12, Features White Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protrude Indicator Light, Red, 12VDC (24M051)
- BLACKBURN Mechanical Conn, Lug, 2/0 to 14 AWG, 2 Cond (ADR21-21)
- COMPONENT HARDWARE Stainless Steel Leg Socket With Flanged (A16-0206-C)
- BURNDY Mechanical Conn, Splice, 250 kcmil to 6AWG (AMS250)
- WIEGMANN Back Panel, 16.00" H, 12.00" W (NP1612CG)
- WIEGMANN Back Panel, 20.00" L, 0.50" W (HW-WM3020CSWW)
- WIEGMANN Mounting Foot Kit, 1.50" H, 6.00" W (N412MFKSS)
- WIEGMANN Back Panel, 20.00" L, 0.50" W, 24.00" H (HW-WM2420AWW)
- WIEGMANN Back Panel, 48.00" H, 24.00" W (NP4824C)
- WIEGMANN Back Panel, 30.00" H, 24.00" W (NP3024CG)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 10.00x10.00x (A101048T1T)
- Wiegmann Cabinet Accessory