Shop All Cabinet Accessory
Wiegmann
Back Panel, 40.00" H, 24.00" W
Mfr # NP4024C
Zoro # G7231502
original price:
$156.12
26% off
new price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Painted
- For Use With Electrical Control Enclosures
- Sub-Category Panel and Panel Accessories
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # NP4024C
- Zoro # G7231502
- UPC # 00786725860517
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 24 in |
Height | 40 in |
Length | 0.1 in |
Length (Straight Wireway) | 0.1 in |
Actual Height | 38.2 in |
Actual Width | 22.2 in |
Details
Item | Back Panel |
Material | Steel |
Finish | Painted |
For Use With | Electrical Control Enclosures |
Sub-Category | Panel and Panel Accessories |
Gauge | 12 |
Features | White Panel |
Application | For Mounting Components |
Color | White |
Type | Back Panel |
Weight | 28 lb |
Series | NP |
Mounting Type | Mounting Holes |
Finish Type | Smooth Hybrid Paint |
Construction | Flanged |
Description
Back Panel, Material Steel, Finish Painted, For Use With Electrical Control Enclosures, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 40 in, Length 0.1 in, Width 24 in, Gauge 12, Features White Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 3 ft. L, Pre-Galvanzd Steel (FS-200SS PG 36.00)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 300mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-300-R)
- SIEMENS Siemens LNF222RU Lever, Non-Fusible Safety Switch, 240 V, 60 A, 2-Pole (LNF222RAU)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - White (HS357-S100-WHITE)
- WIEGMANN Back Panel, 16.00" H, 16.00" W (NP1616CG)
- WIEGMANN Back Panel, 48.00" H, 24.00" W (NP4824C)
- WIEGMANN Back Panel, 20.00" L, 0.50" W (HW-WM3020CSWW)
- WIEGMANN Mounting Foot Kit, 1.50" H, 6.00" W (N412MFKSS)
- WIEGMANN Back Panel, 30.00" H, 24.00" W (NP3024CG)
- WIEGMANN Back Panel, 30.00" H, 20.00" W (NP3020C)
- NVENT HOFFMAN Panels, Fits 160x120mm, Steel (Q1612PD)
- Wiegmann Cabinet Accessory