Shop All Cabinet Accessory
Wiegmann
Back Panel, 36.00" H, 24.00" W
Mfr # NP3624CG
Zoro # G7231697
original price:
$190.30
37% off
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Finish Painted
- For Use With Electrical Control Enclosures
- Sub-Category Panel and Panel Accessories
- Features White Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # NP3624CG
- Zoro # G7231697
- UPC # 00786725867929
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Length | 0.1 in |
Width | 24 in |
Height | 36 in |
Length (Straight Wireway) | 0.1 in |
Actual Height | 1.375 in |
Actual Width | 35.25 in |
Details
Item | Back Panel |
Material | Galvanized Steel |
Finish | Painted |
For Use With | Electrical Control Enclosures |
Sub-Category | Panel and Panel Accessories |
Features | White Panel |
Application | For Mounting Components |
Gauge | 12 |
NEMA Enclosure Type | 12, 4 |
Type | Back Panel |
Weight | 23 lb |
Series | NP |
Mounting Type | Mounting Holes |
Finish Type | Conductive (No Paint) |
Construction | Flanged |
Description
Back Panel, Material Galvanized Steel, Finish Painted, For Use With Electrical Control Enclosures, Sub-Category Panel and Panel Accessories, NEMA Enclosure Type 12, 4, Application For Mounting Components, Height 36 in, Length 0.1 in, Width 24 in, Gauge 12, Features White Panel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SPI Series, Time-Delay, 125A, 250V AC, Indicating (LPN-RK-125SPI)
- SQUARE D SCRW LOADCNTR CVR PK3 (S106)
- MERSEN Glass Fuse, Fast-Acting, 14A, 32V AC (FSFE14)
- STA-KON 18-14 AWG Nylon Ring Terminal #6 Stud PK100 (RB14-6)
- WIEGMANN Back Panel, 16.00" H, 16.00" W (NP1616CG)
- WIEGMANN Back Panel, 16.00" H, 12.00" W (NP1612CG)
- WIEGMANN Back Panel, 20.00" H, 20.00" W (NP2020CG)
- WIEGMANN Back Panel, 30.00" H, 24.00" W (NP3024CG)
- WIEGMANN Back Panel, 24.00" H, 20.00" W (NP2420CG)
- WIEGMANN Back Panel, 12.00" H, 12.00" W (NP1212CG)
- NVENT HOFFMAN Ladder Rack Straight Sections, Culus Cla (LSS24BLK)
- Wiegmann Cabinet Accessory