Shop All Enclosure Covers & Accessories
Wiegmann
BACK PANEL 33X21 ALUMINUM
Mfr # ALNP3624
Zoro # G7335337
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 33 in
- Width 21 in
- Type Back Panel
- Material Aluminum
- Application For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # ALNP3624
- Zoro # G7335337
- UPC # 786725364640
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 33 in |
Width | 21 in |
Each - Width | 21.000 in |
Details
Item | Back Panel |
Type | Back Panel |
Material | Aluminum |
Application | For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts. |
Features | Can also be used in N1, RHC, N4, N4X, N12, and N412 wall-mount enclosures |
Special Features | Aluminum panels are 5052-H32 aluminum alloy, .125-inch thick. Panels larger than 20"x20" have 3/4" flange on all sides. Panels fit the following enclosures: NEMA 1, Large (NIC); NEMA 3R, hinged Cover (RHC, Large); NEMA 4, 412, and 4X Single Door (N12, N4, N412, SSN4, SSN43PT, SSN43PTW); NEMA 12, 2-Door Wall-Mount (WAWF), Single Door; Right Flange Disconnect (SDN12, ABN12); Large JIC (B-CH, Large), Single Door N12. |
Shape | Rectangle |
Mounting Type | Mounting Holes |
Series | ALN4 |
Mounting | Mounting Holes |
Construction | Flanged |
Description
Aluminum back panel for use in mounting electrical components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, SPDT, 10A @ 277V, QuikConnct (XTD2D1A)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 10/3 Lighted Extension Cord STW (HBL61CM08WLED)
- LEGRAND Box Connector, Ivory, Steel, Connectors, PK2 (5781A)
- REMKE Cord Grip, 90 deg., 1/2", .562-.625, Mesh (RSR-9110-E)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 12 NEMA (740)
- Wiegmann Enclosure Covers & Accessories