Shop All Cabinet Accessory
Wiegmann
Back Panel, 30.00" H, 30.00" W
Mfr # NP3030CG
Zoro # G7231712
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Finish Painted
- For Use With Electrical Control Enclosures
- Sub-Category Panel and Panel Accessories
- Gauge 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # NP3030CG
- Zoro # G7231712
- UPC # 00786725867967
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 30 in |
Length | 0.1 in |
Width | 30 in |
Length (Straight Wireway) | 0.1 in |
Actual Width | 29.375 in |
Actual Height | 1.375 in |
Details
Item | Back Panel |
Material | Galvanized Steel |
Finish | Painted |
For Use With | Electrical Control Enclosures |
Sub-Category | Panel and Panel Accessories |
Gauge | 12 |
NEMA Enclosure Type | 12, 4 |
Features | White Panel |
Application | For Mounting Components |
Type | Back Panel |
Series | NP |
Weight | 24 lb |
Construction | Flanged |
Mounting Type | Mounting Holes |
Finish Type | Conductive (No Paint) |
Description
Back Panel, Material Galvanized Steel, Finish Painted, For Use With Electrical Control Enclosures, Sub-Category Panel and Panel Accessories, NEMA Enclosure Type 12, 4, Application For Mounting Components, Height 30 in, Length 0.1 in, Width 30 in, Gauge 12, Features White Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Circuit Breaker, B Series 40A, 2 Pole, 277V AC, Medium Curve (BA2-B0-34-640-521-C)
- SIEMENS Push Button Operator, Yellow, Metal Bezel (3SU1050-0BB30-0AA0)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 YELLOW, UL/CSA, drag ch 7.5m (7000-18021-0360750)
- NVENT HOFFMAN Qline D Pushbutton, Type 4x, 1pb x 22.5m (Q1PBPCDM)
- WIEGMANN Back Panel, 30.00" H, 20.00" W (NP3020C)
- WIEGMANN Back Panel, 16.00" H, 16.00" W (NP1616CG)
- WIEGMANN Back Panel, 20.00" H, 16.00" W (NP2016CG)
- WIEGMANN Back Panel, 12.00" H, 12.00" W (NP1212CG)
- WIEGMANN Back Panel, 14.00" H, 14.00" W (NP1414C)
- WIEGMANN Back Panel, 48.00" H, 24.00" W (NP4824C)
- NVENT HOFFMAN Panel, fits 350x300mm, Steel (LP3530G)
- Wiegmann Cabinet Accessory