Shop All Cabinet Accessory
Wiegmann
Back Panel, 24.00" H, 24.00" W
Mfr # NP2424CG
Zoro # G7231557
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Finish Painted
- For Use With Electrical Control Enclosures
- Sub-Category Panel and Panel Accessories
- Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # NP2424CG
- Zoro # G7231557
- UPC # 00786725867905
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 24 in |
Width | 24 in |
Length | 0.1 in |
Length (Straight Wireway) | 0.1 in |
Actual Height | 1.375 in |
Actual Width | 23.25 in |
Details
Item | Back Panel |
Material | Galvanized Steel |
Finish | Painted |
For Use With | Electrical Control Enclosures |
Sub-Category | Panel and Panel Accessories |
Application | For Mounting Components |
Gauge | 12 |
NEMA Enclosure Type | 12, 4 |
Features | Flanged, Optional "G" panels have a conductive finish (no paint). Panels fit the following enclosures: N412C, N412WC, N412CD, N412CSTD, N412CST, N412CSSSTD, N412SS3PTC. |
Type | Back Panel |
Series | NP |
Weight | 16 lb |
Finish Type | Conductive (No Paint) |
Mounting Type | Mounting Holes |
Construction | Flanged |
Description
Back Panel, Material Galvanized Steel, Finish Painted, For Use With Electrical Control Enclosures, Sub-Category Panel and Panel Accessories, NEMA Enclosure Type 12, 4, Application For Mounting Components, Height 24 in, Length 0.1 in, Width 24 in, Gauge 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14 AWG 2 Conductor Portable Cord 600V 250 ft. BK (2TYG4)
- LEVITON Co/Alr1P Togswtch 15Awht (02651-02W)
- SIEMENS Bus Plug, 60A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14352)
- AMERTAC Light Control Brass 150W (SLC4CPL)
- WIEGMANN Back Panel, 16.00" H, 16.00" W (NP1616CG)
- WIEGMANN Back Panel, 12.00" H, 12.00" W (NP1212CG)
- WIEGMANN Back Panel, 20.00" L, 0.50" W (HW-WM3020CSWW)
- WIEGMANN Back Panel, 20.00" H, 16.00" W (NP2016CG)
- WIEGMANN Back Panel, 30.00" H, 24.00" W (NP3024CG)
- WIEGMANN Back Panel, 24.00" H, 20.00" W (NP2420CG)
- NVENT HOFFMAN Splitter Trough Block Assemblies, Aluminum (ASTB225)
- Wiegmann Cabinet Accessory