Shop All Cabinet Accessory
Wiegmann
Back Panel, 24.00" H, 20.00" W
Mfr # NP2420CG
Zoro # G7231563
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Finish Painted
- For Use With Electrical Control Enclosures
- Sub-Category Panel and Panel Accessories
- NEMA Enclosure Type 12, 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # NP2420CG
- Zoro # G7231563
- UPC # 00786725867882
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 24 in |
Width | 20 in |
Length | 0.1 in |
Length (Straight Wireway) | 0.1 in |
Actual Height | 1.375 in |
Actual Width | 23.25 in |
Details
Item | Back Panel |
Material | Galvanized Steel |
Finish | Painted |
For Use With | Electrical Control Enclosures |
Sub-Category | Panel and Panel Accessories |
NEMA Enclosure Type | 12, 4 |
Gauge | 12 |
Application | For Mounting Components |
Features | Flanged, Optional "G" panels have a conductive finish (no paint). Panels fit the following enclosures: N412C, N412WC, N412CD, N412CSTD, N412CST, N412CSSSTD, N412SS3PTC. |
Type | Back Panel |
Weight | 12 lb |
Series | NP |
Mounting Type | Mounting Holes |
Finish Type | Conductive (No Paint) |
Construction | Flanged |
Description
Back Panel, Material Galvanized Steel, Finish Painted, For Use With Electrical Control Enclosures, Sub-Category Panel and Panel Accessories, NEMA Enclosure Type 12, 4, Application For Mounting Components, Height 24 in, Length 0.1 in, Width 20 in, Gauge 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 15 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-15R, Black (HBL415BK)
- IFM Proximity Sensor, Inductive, 5mm, NPN, NO (IGT248)
- CANTEX Elbow, 45 Degree, 1 In Conduit, PVC, Standards: UL (5133765)
- EATON Non-Illum Selector Swtch, 22mm, 3 Pos, Knob (M22M-WRK3-1)
- WIEGMANN Back Panel, 16.00" H, 12.00" W (NP1612CG)
- WIEGMANN Back Panel, 30.00" H, 20.00" W (NP3020C)
- WIEGMANN Back Panel, 14.00" H, 14.00" W (NP1414C)
- WIEGMANN Mounting Foot Kit, 1.50" H, 6.00" W (N412MFKSS)
- WIEGMANN Back Panel, 16.00" H, 16.00" W (NP1616CG)
- WIEGMANN Back Panel, 20.00" H, 20.00" W (NP2020CG)
- NVENT HOFFMAN Louver Plate Kits, 5.81x9.50, SS Type 316 (AVK84SS6)
- Wiegmann Cabinet Accessory