Shop All Enclosure Covers & Accessories
Wiegmann
BACK PANEL 21X17 ALUMINUM
Mfr # ALNP2420
Zoro # G7333815
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 21 in
- Width 17 in
- Type Back Panel
- Material Aluminum
- Application For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # ALNP2420
- Zoro # G7333815
- UPC # 786725364558
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 21 in |
Width | 17 in |
Each - Width | 17.000 in |
Details
Item | Back Panel |
Type | Back Panel |
Material | Aluminum |
Application | For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts. |
Features | Can also be used in N1, RHC, N4, N4X, N12, and N412 wall-mount enclosures |
Shape | Rectangle |
Construction | Flanged |
Special Features | Aluminum panels are 5052-H32 aluminum alloy, .125-inch thick. Panels larger than 20"x20" have 3/4" flange on all sides. Panels fit the following enclosures: NEMA 1, Large (NIC); NEMA 3R, hinged Cover (RHC, Large); NEMA 4, 412, and 4X Single Door (N12, N4, N412, SSN4, SSN43PT, SSN43PTW); NEMA 12, 2-Door Wall-Mount (WAWF), Single Door; Right Flange Disconnect (SDN12, ABN12); Large JIC (B-CH, Large), Single Door N12. |
Mounting Type | Mounting Holes |
Mounting | Mounting Holes |
Series | ALN4 |
Description
Aluminum back panel for use in mounting electrical components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO 30 16/3 Retractable Cord Reel 3 Outlets 120VAC Voltage (SL-800)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Flush Alum, 15A Kit (RCT201ALU)
- AIPHONE 22 AWG 12 Conductor Shielded Wire 500 ft. (82221250C)
- MONOPRICE Patch Panel, 24P, Half U (10035)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- HAMMOND Hole Plug, 2 in. Conduit, Steel/Gray (HP200)
- Wiegmann Enclosure Covers & Accessories