Shop All Cabinet Accessory
Wiegmann
Back Panel, 20.00" L, 0.50" W
Mfr # HW-WM3020CS
Zoro # G7236848
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Polyester Powder
- For Use With Any Enclosure
- Sub-Category Panel and Panel Accessories
- Gauge 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # HW-WM3020CS
- Zoro # G7236848
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 30 in |
Width | 0.5 in |
Length | 20 in |
Length (Straight Wireway) | 20.0 in |
Details
Item | Back Panel |
Material | Carbon Steel |
Finish | Polyester Powder |
For Use With | Any Enclosure |
Sub-Category | Panel and Panel Accessories |
Gauge | 12 |
Application | Used to Mount Controls or Devices to Inside Enclosure |
Description
Back Panel, Material Carbon Steel, Finish Polyester Powder, For Use With Any Enclosure, Sub-Category Panel and Panel Accessories, Application Used to Mount Controls or Devices to Inside Enclosure, Height 30 in, Length 20 in, Width 0.5 in, Gauge 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Current Sensing Relay, 1.5A, Self Powered (ECSNOFSP)
- EATON Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NC/1NO (ECN0501AAA-R63/C)
- HUBBELL Boot, Weatherproof, Blk (HBL6032)
- HAMMOND N1 Hinge Cover w/KO ft.s, 10 x 10 x 6, Steel/Gray (CHKO10106)
- WIEGMANN Back Panel, 20.00" L, 0.50" W, 24.00" H (HW-WM2420A)
- WIEGMANN Back Panel, 30.00" H, 20.00" W (NP3020C)
- WIEGMANN Back Panel, 16.00" H, 16.00" W (NP1616CG)
- WIEGMANN Back Panel, 20.00" H, 20.00" W (NP2020CG)
- WIEGMANN Back Panel, 24.00" H, 24.00" W (NP2424CG)
- WIEGMANN Back Panel, 12.00" H, 12.00" W (NP1212CG)
- NVENT HOFFMAN Small, Type 1, 12.00x10.00x4.00, Gray, Steel (A12N104)
- Wiegmann Cabinet Accessory