Shop All Cabinet Accessory
Wiegmann
Back Panel, 20.00" L, 0.50" W, 24.00" H
Mfr # HW-WM2420A
Zoro # G7236909
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Smooth
- For Use With Any Enclosure
- Sub-Category Panel and Panel Accessories
- Gauge 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # HW-WM2420A
- Zoro # G7236909
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Length | 20 in |
Width | 0.5 in |
Height | 24 in |
Length (Straight Wireway) | 20.0 in |
Details
Item | Back Panel |
Material | Aluminum |
Finish | Smooth |
For Use With | Any Enclosure |
Sub-Category | Panel and Panel Accessories |
Gauge | 12 |
Application | Used to Mount Controls or Devices to Inside Enclosure |
Description
Back Panel, Material Aluminum, Finish Smooth, For Use With Any Enclosure, Sub-Category Panel and Panel Accessories, Application Used to Mount Controls or Devices to Inside Enclosure, Height 24 in, Length 20 in, Width 0.5 in, Gauge 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY Floor Box Trim Ring, NOVAL Accessory, 1 Gang, Aluminum (68PFLAL)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 30.00x66 (UJ306623M2)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 7.5A, 32V DC, Indicating, 2 PK (BP/ATC-7-1/2ID)
- BRYANT Straight Blade Devices, Male Plug, HD, Straight, 50A 250V, 2-Pole 3-Wire Grounding, 6-50P, Gray (9650NP)
- WIEGMANN Back Panel, 14.00" H, 14.00" W (NP1414C)
- WIEGMANN Back Panel, 30.00" H, 24.00" W (NP3024CG)
- WIEGMANN Back Panel, 16.00" H, 12.00" W (NP1612CG)
- WIEGMANN Back Panel, 48.00" H, 24.00" W (NP4824C)
- WIEGMANN Back Panel, 20.00" H, 16.00" W (NP2016CG)
- WIEGMANN Back Panel, 20.00" L, 0.50" W (HW-WM3020CS)
- NVENT HOFFMAN Qline D, Type 4x, 160x80x55mm, Polycarbo (Q1686PCD)
- Wiegmann Cabinet Accessory