Shop All Enclosure Covers & Accessories
Wiegmann
BACK PANEL 17X13 ALUMINUM
Mfr # ALNP2016
Zoro # G7336405
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 17 in
- Width 13 in
- Type Back Panel
- Material Aluminum
- Application For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # ALNP2016
- Zoro # G7336405
- UPC # 786725364466
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 17 in |
Width | 13 in |
Each - Width | 13.000 in |
Details
Item | Back Panel |
Type | Back Panel |
Material | Aluminum |
Application | For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts. |
Features | Can also be used in N1, RHC, N4, N4X, N12, and N412 wall-mount enclosures |
Special Features | Aluminum panels are 5052-H32 aluminum alloy, .125-inch thick. Panels fit the following enclosures: NEMA 1, Large (NIC); NEMA 3R, hinged Cover (RHC, Large); NEMA 4, 412, and 4X Single Door (N12, N4, N412, SSN4, SSN43PT, SSN43PTW); NEMA 12, 2-Door Wall-Mount (WAWF), Single Door; Right Flange Disconnect (SDN12, ABN12); Large JIC (B-CH, Large), Single Door N12. |
Mounting Type | Mounting Holes |
Construction | Non-Flanged |
Mounting | Mounting Holes |
Series | ALN4 |
Shape | Rectangle |
Description
Aluminum back panel for use in mounting electrical components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Automotive Fuse, A15QS Series, 350A, Very Fast Acting, 150V AC, Blade (A15QS350-4)
- ALL POWER SUPPLY Power Inverter, Modified Sine Wave, 900 W Peak, 450 W Continuous, 2 Outlets (SAM-450-12)
- ZORO SELECT Locking Receptacle, Black, 277VAC, 2 HP, 20A (70720FR)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 22 AWG, 1000' Length, 0.0253" Diameter, Natural (22BCW1000)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Light Gray (HP50LG)
- Wiegmann Enclosure Covers & Accessories