Shop All Cabinet Accessory
Wiegmann
Back Panel, 16.00" H, 16.00" W
Mfr # NP1616CG
Zoro # G7231493
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Finish Painted
- For Use With Electrical Control Enclosures
- Sub-Category Panel and Panel Accessories
- Application For Mounting Components
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # NP1616CG
- Zoro # G7231493
- UPC # 786725867844
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 14.2 in |
Width | 14.2 in |
Length | 0.1 in |
Length (Straight Wireway) | 0.1 in |
Actual Width | 19.5 in |
Actual Height | 1.375 in |
Details
Item | Back Panel |
Material | Galvanized Steel |
Finish | Painted |
For Use With | Electrical Control Enclosures |
Sub-Category | Panel and Panel Accessories |
Application | For Mounting Components |
Gauge | 12 |
NEMA Enclosure Type | 12, 4 |
Features | Non-Flanged, Optional "G" panels have a conductive finish (no paint). Panels fit the following enclosures: N412C, N412WC, N412CD, N412CSTD, N412CST, N412CSSSTD, N412SS3PTC. |
Type | Back Panel |
Series | NP |
Weight | 5 lb |
Construction | Non-Flanged |
Finish Type | Conductive (No Paint) |
Mounting Type | Mounting Holes |
Description
Back Panel, Material Galvanized Steel, Finish Painted, For Use With Electrical Control Enclosures, Sub-Category Panel and Panel Accessories, NEMA Enclosure Type 12, 4, Application For Mounting Components, Height 14.2 in, Length 0.1 in, Width 14.2 in, Gauge 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Cush-A-Click, Pipe Clamp, 1-5/8" (CAC26)
- ZORO SELECT Clamp, Aluminum, Dia 3/4 In, PK50 (CO1209AL)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- TY-RAP 12" L Extra Heavy Duty Cable Tie PK 10 (TYS12-280-10)
- WIEGMANN Back Panel, 20.00" L, 0.50" W, 24.00" H (HW-WM2420AWW)
- WIEGMANN Mounting Foot Kit, 1.50" H, 6.00" W (N412MFKSS)
- WIEGMANN Back Panel, 30.00" H, 24.00" W (NP3024CG)
- WIEGMANN Back Panel, 12.00" H, 12.00" W (NP1212CG)
- WIEGMANN Back Panel, 24.00" H, 20.00" W (NP2420CG)
- WIEGMANN Back Panel, 30.00" H, 20.00" W (NP3020C)
- NVENT HOFFMAN Small, Type 1, 12.00x10.00x4.00, Gray, Steel (A12N104)
- Wiegmann Cabinet Accessory