Shop All Cabinet Accessory
Wiegmann
Back Panel, 15.38" L, 0.56" W, SS
Mfr # HW-MP2016SSWW
Zoro # G7236750
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Smooth
- For Use With Any Enclosure
- Sub-Category Panel and Panel Accessories
- Length 14.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-MP2016SSWW
- Zoro # G7236750
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Length | 14.88 in |
Height | 18.88 in |
Width | 0.08 in |
Length (Straight Wireway) | 15.38 in |
Details
Item | Back Panel |
Material | Stainless Steel |
Finish | Smooth |
For Use With | Any Enclosure |
Sub-Category | Panel and Panel Accessories |
Application | Used to Mount Controls or Devices to Inside Enclosure |
Description
Back Panel, Material Stainless Steel, Finish Smooth, For Use With Any Enclosure, Sub-Category Panel and Panel Accessories, Application Used to Mount Controls or Devices to Inside Enclosure, Height 18.88 in, Length 14.88 in, Width 0.08 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 10x10x36, Gr (AT101036)
- HONEYWELL T775B2032 24/120/240Vac (T775B2032)
- GROTE Male Plug-in Pin Pigtail, Length: 11 in (67002)
- PANDUIT 8-15/32" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 (S8-50-C0)
- WIEGMANN Back Panel, 48.00" H, 24.00" W (NP4824C)
- WIEGMANN Back Panel, 20.00" H, 16.00" W (NP2016CG)
- WIEGMANN Back Panel, 20.00" L, 0.50" W, 24.00" H (HW-WM2420AWW)
- WIEGMANN Mounting Foot Kit, 1.50" H, 6.00" W (N412MFKSS)
- WIEGMANN Back Panel, 30.00" H, 24.00" W (NP3024CG)
- WIEGMANN Back Panel, 24.00" H, 20.00" W (NP2420CG)
- NVENT HOFFMAN Small, Type 1, 12.00x10.00x4.00, Gray, Steel (A12N104)
- Wiegmann Cabinet Accessory