Shop All Cabinet Accessory
Wiegmann
Back Panel, 14.00" H, 14.00" W
Mfr # NP1414CG
Zoro # G7231478
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Finish Painted
- For Use With Electrical Control Enclosures
- Sub-Category Panel and Panel Accessories
- Length 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # NP1414CG
- Zoro # G7231478
- UPC # 00786725874897
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Length | 0.1 in |
Height | 14 in |
Width | 14 in |
Length (Straight Wireway) | 0.1 in |
Actual Width | 12.2 in |
Actual Height | 12.2 in |
Details
Item | Back Panel |
Material | Galvanized Steel |
Finish | Painted |
For Use With | Electrical Control Enclosures |
Sub-Category | Panel and Panel Accessories |
Application | For Mounting Components |
Gauge | 12 |
NEMA Enclosure Type | 12, 4 |
Features | Non-Flanged, Optional "G" panels have a conductive finish (no paint). Panels fit the following enclosures: N412C, N412WC, N412CD, N412CSTD, N412CST, N412CSSSTD, N412SS3PTC. |
Type | Back Panel |
Series | NP |
Weight | 4 lb |
Mounting Type | Mounting Holes |
Finish Type | Conductive (No Paint) |
Construction | Non-Flanged |
Description
Back Panel, Material Galvanized Steel, Finish Painted, For Use With Electrical Control Enclosures, Sub-Category Panel and Panel Accessories, NEMA Enclosure Type 12, 4, Application For Mounting Components, Height 14 in, Length 0.1 in, Width 14 in, Gauge 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch (ZCKE23)
- EATON Limit Switch Arm, Roller, 4.24 In Arm L (E50KL539)
- HUBBELL Pin & Slve Plug, 200A, 4P, 4W, 600VAC/250VDC (VP204513-S39)
- ILSCO Aluminum Splicer/Reducer, Dual Rated (SPA-250-EC)
- WIEGMANN Back Panel, 24.00" H, 20.00" W (NP2420CG)
- WIEGMANN Mounting Foot Kit, 1.50" H, 6.00" W (N412MFKSS)
- WIEGMANN Back Panel, 30.00" H, 20.00" W (NP3020C)
- WIEGMANN Back Panel, 14.00" H, 14.00" W (NP1414C)
- WIEGMANN Back Panel, 20.00" L, 0.50" W, 24.00" H (HW-WM2420AWW)
- WIEGMANN Back Panel, 20.00" H, 20.00" W (NP2020CG)
- NVENT HOFFMAN VERSARACK Vertical Cable Manager, 40.512 x4.1339 x8.1890, Black, Steel (E19C25U)
- Wiegmann Cabinet Accessory