Shop All Cabinet Accessory
Wiegmann
Back Panel, 12.00" H, 12.00" W
Mfr # NP1212CG
Zoro # G7231432
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Finish Painted
- For Use With Electrical Control Enclosures
- Sub-Category Panel and Panel Accessories
- Width 10.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # NP1212CG
- Zoro # G7231432
- UPC # 00786725867820
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 10.2 in |
Height | 10.2 in |
Length | 0.1 in |
Length (Straight Wireway) | 0.1 in |
Actual Width | 19.25 in |
Actual Height | 1.375 in |
Details
Item | Back Panel |
Material | Galvanized Steel |
Finish | Painted |
For Use With | Electrical Control Enclosures |
Sub-Category | Panel and Panel Accessories |
NEMA Enclosure Type | 12, 4 |
Application | For Mounting Components |
Gauge | 12 |
Features | Non-Flanged, Optional "G" panels have a conductive finish (no paint). Panels fit the following enclosures: N412C, N412WC, N412CD, N412CSTD, N412CST, N412CSSSTD, N412SS3PTC. |
Type | Back Panel |
Series | NP |
Weight | 2 lb |
Mounting Type | Mounting Holes |
Construction | Non-Flanged |
Finish Type | Conductive (No Paint) |
Description
Back Panel, Material Galvanized Steel, Finish Painted, For Use With Electrical Control Enclosures, Sub-Category Panel and Panel Accessories, NEMA Enclosure Type 12, 4, Application For Mounting Components, Height 10.2 in, Length 0.1 in, Width 10.2 in, Gauge 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WIRE CNCTR 14-22AWG, 25PK (30-1161)
- HUBBELL Wall Switch, 20A, Brown, 1 HP, 1-Pole Switch (CSB120)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- SUPERSTRUT Clamp Mal Iron Beam 1/4 In (Z500-25)
- WIEGMANN Mounting Foot Kit, 1.50" H, 6.00" W (N412MFKSS)
- WIEGMANN Back Panel, 16.00" H, 16.00" W (NP1616CG)
- WIEGMANN Back Panel, 20.00" L, 0.50" W (HW-WM3020CSWW)
- WIEGMANN Back Panel, 30.00" H, 20.00" W (NP3020C)
- WIEGMANN Back Panel, 24.00" H, 20.00" W (NP2420CG)
- WIEGMANN Back Panel, 30.00" H, 24.00" W (NP3024CG)
- NVENT HOFFMAN Compact Axial Fans, 230v 50/60Hz (A6AXFN2)
- Wiegmann Cabinet Accessory