Shop All Electrical Box Hardware
Wiegmann
Angled Pedestal Column, NOVAL Accessory, Carbon Steel
Mfr # WA44PBCOL
Zoro # G2556197
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 4 in
- Width 4 in
- Sub-Category Mounting Accessories
- Finish ANSI 61 Gray Polyester Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # WA44PBCOL
- Zoro # G2556197
- UPC # 786725437429
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 4 in |
Width | 4 in |
Height | 41.00" |
Details
Item | Angled Pedestal Column |
Material | Carbon Steel |
Sub-Category | Mounting Accessories |
Finish | ANSI 61 Gray Polyester Powder |
For Use With | Consoles, Push Button Enclosures and Boxes |
Includes | Access Plate, Gaskets, Screws And Box Connective Fittings |
Application | Passageway of Wiring Through the Column |
Description
Angled Pedestal Column, Material Carbon Steel, Finish ANSI 61 Gray Polyester Powder, For Use With Consoles, Push Button Enclosures and Boxes, Sub-Category Mounting Accessories, NEMA Enclosure Type -, Application Passageway of Wiring Through the Column, Height 41 in, Length 4 in, Width 4 in, Includes Access Plate, Gaskets, Screws And Box Connective Fittings, Gasket -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYLGUARD Shrink Tubing, 3.0in ID, Orange, 50ft (30-VG-3000O-G3)
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Package quantity: 100 (SGABM30-AV-C300)
- DINERGY DC Power Supply, 12V DC, 30W (MDP30-12A-1C)
- PANDUIT Vrticlwiresdle, .37"x.5" Bdle, Nat, PK1000 (VWS3750-M)
- WIEGMANN Waflt86 - Metal Mesh Filter (WAFLT86)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Back Panel (NP2420)
- WIEGMANN 8 X 10 Print Pocket Doc Holder (WAPPL0810)
- WIEGMANN Qr Latch Cover, NOVAL Accessory, Fiberglass, Enclosure (HW-J121005CHQR)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (N1P1212)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP1614AWW)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A24P20)
- Wiegmann Electrical Box Hardware