Shop All Electrical Enclosures
Wiegmann
Aluminum Enclosure, 36 in H, 8 in D, NEAM 4X
Mfr # ALN4363008
Zoro # G7339966
product price: $3,199.99
/ea
Free Shipping & Returns
$3,199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 36 in
- Depth 8 in
- Enclosure NEMA Rating NEAM 4X
- Material of Enclosure Aluminum
- Knockouts No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # ALN4363008
- Zoro # G7339966
- UPC # 786725373734
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 36 in |
Depth | 8 in |
Width | 30.000 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEAM 4X |
Material of Enclosure | Aluminum |
Knockouts | No |
Mounting | Wall |
Application | This lightweight enclosure provides long-lasting protection for housing electrical components in highly corrosive environments. It is used in both indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or co |
Latches Type | Hasp and Staple |
Number of Doors (Fixed) | 1 |
Listings | UL, CSA |
UL Listed | Yes |
Series | ALN4 |
Cubic Capacity | 8640 cu.in |
Description
This lightweight enclosure provides long-lasting protection for housing electrical components in highly corrosive environments. It is used in both indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or contaminants. Suitable for use in petro-chemical plants, sewage plants, marine environments,and similar installations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULS DC Power Supply, 380/480V AC, 24/28V DC, 240W, 10.0A, DIN Rail (CT10.241)
- SQUARE D Pwr Dist Block, 760A, 3P, 4AWG-500 MCM, 600V (9080LBA365212)
- CCI Cord Ext With/Lt 12/3X50Ft Yel (2884)
- EATON BUSSMANN Pwr Dist Block, 420A, 3P, 2AWG-600 MCM, 600V (16375-3)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 3R, Screw On (RSC101006)
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 3R, Screw On (RSC080804GNK)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 12; 13, Screw On (B080804SC)
- WIEGMANN Fiberglass Enclosure, 11.79 in H, 10 in W, 6.32 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ121005CHSC)
- WIEGMANN Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 1, Screw On (SC060606GNK)
- WIEGMANN Polycarbonate Enclosure, 3.03 in H, 3 in W, 3.11 in D, NEMA 4X, Screw On (HW-S808009)
- WIEGMANN Carbon Steel Gutter Enclosure, 12 in H, 48 in D, NEMA 3R (RSCG121248)
- Wiegmann Electrical Enclosures