Shop All Electrical Enclosures
Wiegmann
Aluminum Enclosure, 24 in H, 8 in D, NEAM 4X
Mfr # ALN4242408
Zoro # G7603638
Free Shipping & Returns
$2,129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Depth 8 in
- Enclosure NEMA Rating NEAM 4X
- Material of Enclosure Aluminum
- Knockouts No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # ALN4242408
- Zoro # G7603638
- UPC # 786725373659
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 24 in |
Depth | 8 in |
Width | 24.000 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEAM 4X |
Material of Enclosure | Aluminum |
Knockouts | No |
Mounting | Wall |
Application | This lightweight enclosure provides long-lasting protection for housing electrical components in highly corrosive environments. It is used in both indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or co |
Type | Enclosure |
Latches Type | Hasp and Staple |
UL Listed | Yes |
Listings | UL, CSA |
Cubic Capacity | 4608 cu.in |
Series | ALN4 |
Standard | cULus;IEC |
Mounting Type | External Mounting Feet |
Construction | Continuously Welded Seams |
Number of Doors (Fixed) | 1 |
Description
This lightweight enclosure provides long-lasting protection for housing electrical components in highly corrosive environments. It is used in both indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or contaminants. Suitable for use in petro-chemical plants, sewage plants, marine environments,and similar installations.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, Eh, Rel, 20.1", Wrp, Bl, PK100 (PRT5EH-C100)
- SQUARE D Circuit Breaker Enclosure, Q22, 2 Spaces, 200A, 240V (Q22200NS)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 18mm, PNP (XS612B1PBM12)
- HUBBELL PREMISE WIRING Hubbell Snap-Fit, Keystone, Blank, Office White, 10 Pack (SFB10)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 15 in W, 8 in D, NEMA 3R, Screw On (RSC151808)
- WIEGMANN Steel Enclosure, 4 in H, 18 in D, NEMA 4, Hinged (T4418CH)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 3R, Screw On (RSC040604)
- WIEGMANN Carbon Steel Enclosure, 4 in H, 3 in D, NEMA 4, Hinged (BN4040403CH)
- WIEGMANN 316 Stainless Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12, 13, 4, 4X, Non Hinged Clamp (BN4060604CHSSA)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 8 in W, 4.82 in D, NEAM 4X; 6P; 12, Hinged (HW-J80804CHQRWW)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A10106CH)
- Wiegmann Electrical Enclosures