Shop All Electrical Enclosures
Wiegmann
Aluminum Enclosure, 16 in H, 6 in D, NEAM 4X
Mfr # ALN4161206
Zoro # G7340359
product price: $1,418.99
/ea
Free Shipping & Returns
$1,418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16 in
- Depth 6 in
- Enclosure NEMA Rating NEAM 4X
- Material of Enclosure Aluminum
- Knockouts No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # ALN4161206
- Zoro # G7340359
- UPC # 786725373550
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 16 in |
Depth | 6 in |
Width | 12.000 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEAM 4X |
Material of Enclosure | Aluminum |
Knockouts | No |
Mounting | Wall |
Application | This lightweight enclosure provides long-lasting protection for housing electrical components in highly corrosive environments. It is used in both indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or co |
Listings | UL, CSA |
Standard | cULus;IEC |
Type | Enclosure |
Number of Doors (Fixed) | 1 |
Series | ALN4 |
Latches Type | Hasp and Staple |
Cubic Capacity | 1152 cu.in |
Construction | Continuously Welded Seams |
Mounting Type | External Mounting Feet |
UL Listed | Yes |
Description
This lightweight enclosure provides long-lasting protection for housing electrical components in highly corrosive environments. It is used in both indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or contaminants. Suitable for use in petro-chemical plants, sewage plants, marine environments,and similar installations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Plug Vinyl Yel 15A 125V (4867-BOX)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 15A, 1 Pole, 277/480V AC, D Curve (FAZ-D15/1-NA-SP)
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 100 Pc Pk - Yellow color - Nylon - 50 Lbs Tensile Strength (CT265CL-YELLOW)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 63mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-63MA)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 15 in W, 6 in D, NEMA 1, Screw On (SC151506NK)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEMA 1, Hinged (HW-J181608FCHTLWW)
- WIEGMANN Fiberglass Enclosure, 48.33 in H, 36 in W, 13-1/2 in D, NEAM 4X; 12, Hinged (HW-N4X483612CHWWW)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 12 in D, NEMA 12; 13, Hinged (N12302412)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 5 in D, NEMA 12; 13, Screw On (B121005SC)
- WIEGMANN Fiberglass Enclosure, 19.70 in H, 16 in W, 9.24 in D, NEAM 4X; 12, Hinged (HW-N4X201608CHWW)
- WIEGMANN Polycarbonate Enclosure, 18 in H, 16 in W, 4 in D, NEAM 4X, Hinged (HW-PCC181604CHQR)
- Wiegmann Electrical Enclosures