Shop All Enclosure Covers & Accessories
Wiegmann
ADJ DEPTH MTG KT ULTM, 4 STUDS 8 IN.
Mfr # HFWADM84C
Zoro # G7339248
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Color White
- Finish Polyester Powder
- Finish Type Polyester Powder
- Certified Listed UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HFWADM84C
- Zoro # G7339248
- UPC # 786725862177
- Country of Origin United States
- Category Enclosure Covers & Accessories
Details
Item | Mounting Kit |
Type | Accessory |
Color | White |
Finish | Polyester Powder |
Finish Type | Polyester Powder |
Certified Listed | UL Recognized |
Description
Adjustable depth mounting kits allow customers to slide various accessories from front to back. They fit all Ultimate Series depths. Kit includes slide mechanisms and hardware to mount.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 0.1 sec. (24EP26)
- HUBBELL GFCI Rceptcle, Hspital, Wht, 20A, 1 HP (SNAPGF83W)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C52A2)
- GARDNER BENDER Hex Head Twist-On Wire Cnnector, 22-8, PK6 (19-1H1)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- HAMMOND 4 Inch Box Ext, 12X12, Gray (CS1212EXT4)
- Wiegmann Enclosure Covers & Accessories