Shop All Enclosure Covers & Accessories
Wiegmann
ADJ DEPTH MTG KT ULTM, 4 STUDS 12 IN.
Mfr # HFWADM124C
Zoro # G7338338
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Color White
- Finish Polyester Powder
- Finish Type Polyester Powder
- Certified Listed UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HFWADM124C
- Zoro # G7338338
- UPC # 786725862214
- Country of Origin United States
- Category Enclosure Covers & Accessories
Details
Item | Mounting Kit |
Type | Accessory |
Color | White |
Finish | Polyester Powder |
Finish Type | Polyester Powder |
Certified Listed | UL Recognized |
Description
Adjustable depth mounting kits allow customers to slide various accessories from front to back. They fit all Ultimate Series depths. Kit includes slide mechanisms and hardware to mount.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Power Unit, Black, 2 Outlet, 2 USB (RDZBK)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSYAB3K)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC250)
- RACO Insulated Connector, 2 In., Malleable Iron (3568)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- HAMMOND Perf Panel 32 x 28.5, Fits Encl. 36 x 30, Steel/Gray (AP3630PP)
- Wiegmann Enclosure Covers & Accessories