Shop All Enclosure Covers & Accessories
Wiegmann
ADJ DEPTH MTG KT ULTM, 2 STUDS 10 IN.
Mfr # HFWADM102C
Zoro # G7339570
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Color White
- Finish Polyester Powder
- Finish Type Polyester Powder
- Certified Listed UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HFWADM102C
- Zoro # G7339570
- UPC # 786725862207
- Country of Origin United States
- Category Enclosure Covers & Accessories
Details
Item | Mounting Kit |
Type | Accessory |
Color | White |
Finish | Polyester Powder |
Finish Type | Polyester Powder |
Certified Listed | UL Recognized |
Accessory Type | Adjustable Depth Mounting Kit |
Description
Adjustable depth mounting kits allow customers to slide various accessories from front to back. They fit all Ultimate Series depths. Kit includes slide mechanisms and hardware to mount.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Noninsulated Connector, 1-1/4 In., 90 Deg (3425)
- BALDWIN ESTATE Faceplates (5098.004.N)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 100 ft Length, White, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRWHI)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 1.6A, 600V AC, Non-Indicating (KLDR01.6)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- QUAZITE Underground Enclosure Cover, Lighting Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0029)
- Wiegmann Enclosure Covers & Accessories