Shop All Raceway Fittings
Wiegmann
90 Elbow Fitting
Mfr # SSJWL904
Zoro # G0833275
product price: $621.99
/ea
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Smooth Grained Finish
- Type Fitting
- Height 5 in
- Width 8.000 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SSJWL904
- Zoro # G0833275
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 5 in |
Width | 8.000 in |
Depth | 8 in |
Actual Length | 8.000 in |
Each - Width | 8.000 in |
Details
Item | 90 Elbow Fitting |
Finish | Smooth Grained Finish |
Type | Fitting |
Material | Stainless Steel |
Color | Stainless Steel |
Features | Stainless steel 90 degrees elbow fitting. |
Application | For use with SSJW Series feed-through wireway. |
Knockouts | No |
Finish Type | Smooth Grained Finish |
Listings | UL, CSA |
Certified Listed | cULus |
Fitting Type | 90 Degree Elbow |
Standard | cULus |
UL Listed | Yes |
Nema Rating | 4X |
Description
90 Elbow Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST MFG Cable Tray Central Hold Down, Zinc (CT0031-03)
- HELI-TUBE 5/8 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 5/8 C-50)
- HUBBELL 50A Hospital Locking Plug 2P 3W 250VAC GY (HBL25515)
- SOUTHWIRE Inline Bonding Bridge (MEIBB)
- WIEGMANN Wireway, End Cap, 4x4 Sq In, Steel, Gray (E0404)
- WIEGMANN Wireway, 4x4 Sq In, Telescope, 9.50-15 In L (AF0404)
- WIEGMANN Wireway, Elbow, 90 Degree, 6x6 Sq In, Gray (L060690)
- WIEGMANN Wireway, Reducer, 6x6 Sq In To 4x4 Sq In (R0604)
- WIEGMANN Wireway, Sweep Elbow, 6x6 Sq In, Steel, Gray (SL060690)
- WIEGMANN Wireway, Elbow, 45 Degree, 6x6 Sq In, Gray (L060645)
- PANDUIT Reducer to LD10 Profile, Off White (T45RLDIW)
- Wiegmann Raceway Fittings