Shop All Raceway Fittings
Wiegmann
90 Degree Elbow, Ansi Grey
Mfr # L101090
Zoro # G0832706
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Type Fitting
- Height 11 in
- Width 15.250 in
- Cover Type Hinged/Screw Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # L101090
- Zoro # G0832706
- UPC # 786725394555
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 11 in |
Width | 15.250 in |
Depth | 18 in |
Actual Height | 10.500 in |
Each - Width | 15.250 in |
Actual Depth | 17.750 in |
Actual Width | 15.250 in |
Actual Length | 17.750 in |
Details
Item | 90 Degree Elbow |
Finish | Polyester Powder |
Type | Fitting |
Cover Type | Hinged/Screw Cover |
Material | Carbon Steel |
Color | Ansi-61 Gray Smooth |
Features | Carbon steel 90 degrees elbow fitting. |
Application | For use with HS and S Series wireway. |
Knockouts | No |
Nema Rating | 1 |
Standard | cULus |
Finish Type | Polyester Powder |
UL Listed | Yes |
Fitting Type | 90 Degree Elbow |
Certified Listed | cULus |
Listings | UL, CSA |
Description
90 Degree Elbow, Ansi Grey
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Primary Wire, 16 Gauge, 100ft., Gray (231310-100)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (RIB24P)
- HUBBELL 30A Watertight Locking Plug 3P 4W 250VAC L15-30P YL (HBL28W75)
- ZORO SELECT One Hole Lug Compress Conct, 300 kcmil (24D007)
- WIEGMANN Wireway, Elbow, 90 Degree, 6x6 Sq In, Gray (L060690)
- WIEGMANN Wireway, 6x6 Sq In, Telescope, 9.50-15 In L (AF0606)
- WIEGMANN Wireway, End Cap, 6x6 Sq In, Steel, Gray (E0606)
- WIEGMANN Wireway, Cross, 4x4 Sq In, 16 Gauge, Steel (X0404)
- WIEGMANN Wireway, Sweep Elbow, 4x4 Sq In, Steel, Gray (SL040490)
- WIEGMANN Wireway, End Cap, 4x4 Sq In, Steel, Gray (E0404)
- QUEST TECHNOLOGY INTERNATIONAL Outside Corner Raceway Accessory - 1'', White, 12 Pk (FOC-52414)
- Wiegmann Raceways