Shop All Raceway Fittings
Wiegmann
90 Degree Elbow 1Set Of Gaskets Screws
Mfr # SSJWL906
Zoro # G0833318
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Smooth Grained Finish
- Type Fitting
- Height 7 in
- Width 10.000 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SSJWL906
- Zoro # G0833318
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 7 in |
Width | 10.000 in |
Depth | 10 in |
Actual Length | 10.000 in |
Each - Width | 10.000 in |
Details
Item | 90 Degree Elbow |
Finish | Smooth Grained Finish |
Type | Fitting |
Material | Stainless Steel |
Color | Stainless Steel |
Application | For use with SSJW Series feed-through wireway. |
Features | Stainless steel 90 degrees elbow fitting. |
Knockouts | No |
Nema Rating | 4X |
UL Listed | Yes |
Fitting Type | 90 Degree Elbow |
Listings | UL, CSA |
Finish Type | Smooth Grained Finish |
Standard | cULus |
Certified Listed | cULus |
Description
90 Degree Elbow 1Set Of Gaskets Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Electronic Pressure Sensor, 9400 psi (PN2292)
- TRIPP LITE Power Cord, HD, C19 to 5-15P, 15A, 14AWG, 8ft (P034-008)
- TWECO Tweco 358-9425-1400 Complete Connection|Tw 4-Mpc Connector9425-1400 (358-9425-1400)
- ABB Detectable Cable Tie, Blue, Nylon, 5", PK100 (TY524M-NDT)
- WIEGMANN Wireway, End Cap, 6x6 Sq In, Steel, Gray (E0606)
- WIEGMANN Wireway, Reducer, 6x6 Sq In To 4x4 Sq In (R0604)
- WIEGMANN Wireway, Cross, 6x6 Sq In, 16 Gauge, Steel (X0606)
- WIEGMANN Wireway, Elbow, 45 Degree, 6x6 Sq In, Gray (L060645)
- WIEGMANN Wireway, Sweep Elbow, 6x6 Sq In, Steel, Gray (SL060690)
- WIEGMANN Wireway, Connector, 6x6 Sq In, Steel, Gray (C0606)
- NVENT HOFFMAN Elbow, 45 deg., Ind, Steel, 4in. H x 4in. L (F44WE45)
- Wiegmann Raceway Fittings