Shop All Raceway Fittings
Wiegmann
90 Deg Elbow Cross Tee For Wireway, Ansi
Mfr # T1010
Zoro # G0833345
product price: $595.99
/ea
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Type Fitting
- Height 11 in
- Width 13.000 in
- Cover Type Hinged/Screw Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # T1010
- Zoro # G0833345
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 11 in |
Width | 13.000 in |
Depth | 15 in |
Each - Width | 13.000 in |
Actual Length | 15.000 in |
Details
Item | 90 Deg Elbow Cross Tee For Wireway |
Finish | Polyester Powder |
Type | Fitting |
Cover Type | Hinged/Screw Cover |
Material | Carbon Steel |
Color | Ansi-61 Gray Smooth |
Features | Carbon steel tee fitting. |
Knockouts | No |
Application | For use with HS and S Series wireway. |
UL Listed | Yes |
Standard | cULus |
Feature - Barrel Type | Long |
Fitting Type | Tee |
Finish Type | Polyester Powder |
CSA Approved | Yes |
Certified Listed | cULus |
Nema Rating | 1 |
Certification - CSA Approved | Y |
Description
90 Deg Elbow Cross Tee For Wireway, Ansi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 450A, 600V AC, Non-Indicating (FRS-R-450)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, No Auxiliary Contacts (8536SCG3V03)
- QUEST TECHNOLOGY INTERNATIONAL Splicing Connector, 100 Pack - Ug, Green (TBN-1004)
- ZORO SELECT Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (6A887)
- WIEGMANN Wireway, Elbow, 45 Degree, 4x4 Sq In, Gray (L040445)
- WIEGMANN Wireway, Reducer, 6x6 Sq In To 4x4 Sq In (R0604)
- WIEGMANN Wireway, Sweep Elbow, 6x6 Sq In, Steel, Gray (SL060690)
- WIEGMANN Wireway, End Cap, 6x6 Sq In, Steel, Gray (E0606)
- WIEGMANN Wireway, Cross, 6x6 Sq In, 16 Gauge, Steel (X0606)
- WIEGMANN Wireway, Connector, 4x4 Sq In, Steel, Gray (C0404)
- NVENT HOFFMAN Nipple, Wireway, 4in. H x 4in. L (F44WN6)
- Wiegmann Raceway Fittings