Shop All Raceway Fittings
Wiegmann
45 Degree Elbow 1Set Of Gaskets Screws
Mfr # SSJWL456
Zoro # G0833290
product price: $786.99
/ea
Free Shipping & Returns
$786.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Smooth Grained Finish
- Type Fitting
- Height 8 in
- Width 9.500 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SSJWL456
- Zoro # G0833290
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 8 in |
Width | 9.500 in |
Depth | 10 in |
Each - Width | 9.500 in |
Actual Length | 9.500 in |
Actual Width | 9.500 in |
Actual Height | 7.500 in |
Actual Depth | 9.500 in |
Details
Item | 45 Degree Elbow |
Finish | Smooth Grained Finish |
Type | Fitting |
Material | Stainless Steel |
Color | Stainless Steel |
Application | For use with SSJW Series feed-through wireway. |
Features | Stainless steel 45 degrees elbow fitting. |
Knockouts | No |
Standard | cULus |
UL Listed | Yes |
Nema Rating | 4X |
Listings | UL, CSA |
Finish Type | Smooth Grained Finish |
Certified Listed | cULus |
Fitting Type | 45 Degree Elbow |
Description
45 Degree Elbow 1Set Of Gaskets Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 3/4" Inside Dia - Black - 4' Long Stick (HS463-BK)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Down, Black (9001KN310)
- WIRE NUT Wirenut 73B Black, PK1000 (30-153)
- KILLARK Aluminum Hazardous Location Enclosure, 9.87 in H, 7.28 in D, NEMA 3; 4; 4X; 7 (B;C;D); 9 (E;F;G) (GRK)
- WIEGMANN Wireway, Cross, 6x6 Sq In, 16 Gauge, Steel (X0606)
- WIEGMANN Wireway, End Cap, 6x6 Sq In, Steel, Gray (E0606)
- WIEGMANN Wireway, Tee, 4x4 Sq In, 16 Gauge, Steel (T0404)
- WIEGMANN Wireway, Sweep Elbow, 6x6 Sq In, Steel, Gray (SL060690)
- WIEGMANN Wireway, 4x4 Sq In, Telescope, 9.50-15 In L (AF0404)
- WIEGMANN Wireway, 6x6 Sq In, Telescope, 9.50-15 In L (AF0606)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell 1 Gang Low Profile Blank KP Faceplate - 1-gang - Office White (KP14)
- Wiegmann Raceways