Shop All Raceway Fittings
Wiegmann
45 Deg Elbow For Wireway, Ansi Grey
Mfr # L101045
Zoro # G0832715
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Type Fitting
- Height 11 in
- Width 15.250 in
- Cover Type Hinged/Screw Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # L101045
- Zoro # G0832715
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 11 in |
Width | 15.250 in |
Depth | 18 in |
Actual Length | 17.750 in |
Actual Height | 10.500 in |
Actual Width | 15.250 in |
Each - Width | 15.250 in |
Actual Depth | 17.750 in |
Details
Item | 45 Degree Elbow For Wireway |
Finish | Polyester Powder |
Type | Fitting |
Cover Type | Hinged/Screw Cover |
Material | Carbon Steel |
Color | Ansi-61 Gray Smooth |
Knockouts | No |
Features | Carbon steel 45 degrees elbow fitting. |
Application | For use with HS and S Series wireway. |
Standard | cULus |
Fitting Type | 45 Degree Elbow |
Certified Listed | cULus |
Finish Type | Polyester Powder |
Listings | UL, CSA |
Nema Rating | 1 |
UL Listed | Yes |
Description
45 Deg Elbow For Wireway, Ansi Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Handle Lockoff, 70 A, 1 Poles (QO1LO)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB5AH013)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 3/4A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC3/4)
- HONEYWELL Miniature Snap Action Switch, Lever, Simulated Roller Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-5F17D8-289)
- WIEGMANN Wireway, Cross, 6x6 Sq In, 16 Gauge, Steel (X0606)
- WIEGMANN Wireway, Elbow, 90 Degree, 6x6 Sq In, Gray (L060690)
- WIEGMANN Wireway, End Cap, 6x6 Sq In, Steel, Gray (E0606)
- WIEGMANN Wireway, Elbow, 45 Degree, 4x4 Sq In, Gray (L040445)
- WIEGMANN Wireway, 4x4 Sq In, Telescope, 9.50-15 In L (AF0404)
- WIEGMANN Wireway, Connector, 4x4 Sq In, Steel, Gray (C0404)
- LEGRAND Wire Clip, 1500 Series Raceway, Clips (1500WC)
- Wiegmann Raceway Fittings