Shop All Enclosure Covers & Accessories
Wiegmann
42 in H, 1 in D, FULL BK PANEL (WC1460BD) 42.2X53 CS-WHT
Mfr # WC1460P3
Zoro # G8842259
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,408.99
Free 30-Day Returns
Key Features
- Depth 1 in
- Height 42 in
- Width 53 in
- Type Console Panel
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # WC1460P3
- Zoro # G8842259
- UPC # 786725444755
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Depth | 1 in |
Height | 42 in |
Width | 53 in |
Width (In.) | 53.000 in |
Actual Height | 42.250 in |
Actual Depth | 1.25 in |
Details
Item | FULL BK PANEL (WC1460BD) 42.2X53 CS-WHT |
Type | Console Panel |
Material | Carbon Steel |
Features | Carbon steel full panel. |
Color | White |
Finish | Polyester Powder |
Series | WC14 |
Application | For use with WC1460BD console. |
Weight | 100 lb. |
Nema Rating | 12 |
Capacity | 2226 cu.in |
Construction | Flanged |
Finish Type | Polyester Powder |
Description
FULL BK PANEL (WC1460BD) 42.2X53 CS-WHT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Compression Lug, 4/0 Awg, L 4.25 In, Pur (54270)
- LEVITON Ivory 2 gang Thermoset Plastic Toggle Wall Plate (86009-000)
- 3M 12-10 AWG Non-Insulated Pin Terminal 0.55" Pin Length PK50 (MU10-55PX-A)
- ASI Circuit Breaker, NDB2 Series 20A, 3 Pole, 480V AC, C Curve (NDB2-63C20-3)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- Wiegmann Enclosure Covers & Accessories