Shop All Enclosure Covers & Accessories
Wiegmann
42 in H, 1 in D, FULL BK PANEL (WC1436B) 42.2X29 CS-WHT
Mfr # WC1436P3
Zoro # G8842889
Free Shipping & Returns
$955.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1 in
- Height 42 in
- Width 29 in
- Type Console Panel
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # WC1436P3
- Zoro # G8842889
- UPC # 786725444250
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Depth | 1 in |
Height | 42 in |
Width | 29 in |
Width (In.) | 29.000 in |
Actual Depth | 1.25 in |
Actual Height | 42.250 in |
Details
Item | FULL BK PANEL (WC1436B) 42.2X29 CS-WHT |
Type | Console Panel |
Material | Carbon Steel |
Features | Carbon steel full panel. |
Color | White |
Finish | Polyester Powder |
Series | WC14 |
Weight | 40 lb. |
Application | For use with WC1436B console. |
Nema Rating | 12 |
Capacity | 1218 cu.in |
Finish Type | Polyester Powder |
Construction | Flanged |
Description
FULL BK PANEL (WC1436B) 42.2X29 CS-WHT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS White Outlet Box (ISF3OW)
- OMRON Programmable Relay, 100-240VAC (ZEN-20C3AR-A-V2)
- BLACK BOX Slim-Net Cat6 Cable (C6PC28-GY-07)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 3 Pole, 120/240V AC (QOB3605273)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- QUAZITE Underground Enclosure Cover, Electric Cover, 26 x 37-5/8 Enclosure, 22500 lbs., Polymer Concrete (PG2436HH0017)
- Wiegmann Enclosure Covers & Accessories