Shop All Electrical Enclosures
Wiegmann
316 stainless steel Enclosure, 12 in H, 10 in D, NEMA 4X, Hinged
Mfr # BN4121010CHQTSSA
Zoro # G9555266
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Depth 10 in
- Enclosure NEMA Rating NEMA 4X
- Material of Enclosure 316 stainless steel
- Enclosure Cover Type Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # BN4121010CHQTSSA
- Zoro # G9555266
- UPC # 786725883387
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 12 in |
Depth | 10 in |
Width | 10 in |
Width (In.) | 6.000 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 4X |
Material of Enclosure | 316 stainless steel |
Enclosure Cover Type | Hinged |
Knockouts | No |
Mounting | Wall |
Standards | cULus |
Series | BN4-CHQTSSA |
Features | New 1/4 turn style JIC enclosure makes for easy door seal; Eliminates the need for exterior clips to secure door shut; 1/4 turn latch is interchangeable with many locking designs available to better suit the customer; FTC flange around the entire door opening to channel liquids away; Available in light grained finish 304 or 316 stainless steel |
Mounting Type | External Mounting Plates |
Type | Enclosure |
Weight | 16 lb. |
Capacity | 1200 cu.in |
Latches Type | 1/4 Turn |
UL Listed | Yes |
Application | Ultimate Mini-Max™ Series enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water and other contaminants are present. Streamlined styling, 1/4 turn latch and attractive durable finish compliment any high tech electronic equipment. |
Number of Doors (Fixed) | 1 |
Description
JIC Continuous Hinge,N4X,Qtr Trn,12 x 10 x 10 In.,316 SS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Rectangle, 1 Gang, Rectangular, Galvanized Zinc, Duplex Receptacle (864)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 300V 250 ft. YL (2TYK9)
- RACO Set Screw Coupling, 2-7/8" L, Zinc (2626)
- HUBBELL PREMISE WIRING Wall Plate, 4port, 1gang (TPF1OW)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J141206CHQR)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in D, NEMA 3R, Screw On (RSC121210)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 18 in W, 6 in D, NEMA 1, Screw On (SC182406)
- WIEGMANN Carbon Steel Enclosure, 72 in H, 36 in W, 24 in D, NEMA 12, Hinged (WA723624FS)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 3R, Hinged (RHC242408)
- WIEGMANN Carbon Steel Sloped Enclosure, 20 in H, 30 in W, 13 in D, NEMA 12; 13, Screw On (WC20C30)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 12 in W, 4 in D, NEMA 3R, Screw On (RSC121504GNK)
- Wiegmann Electrical Enclosures