Shop All Electrical Enclosures
Wiegmann
304 Stainless Steel Enclosure, 24 in H, 24 in W, 16 in D, NEMA 3R; 4; 4X; 12, Hinged
Mfr # N412242416WSSC
Zoro # G7231003
Free Shipping & Returns
$2,905.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Nominal Enclosure Width 24 in
- Depth 16 in
- Enclosure NEMA Rating NEMA 3R; 4; 4X; 12
- Material of Enclosure 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # N412242416WSSC
- Zoro # G7231003
- UPC # 00786725860296
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 24 in |
Nominal Enclosure Width | 24 in |
Depth | 16 in |
Usable Opening Depth | 16 in |
Width | 24 in |
Width (In.) | 24.000 in |
Actual Depth | 17.75 in |
Actual Height | 26.5 in |
Actual Width | 24.06 in |
Description
Enclosure NEMA Rating 12, 3R, 4, 4X, Material of Enclosure 304 Stainless Steel, 24 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid with Window, Closure Method 1/4 Turn Latch, Finish Unfinished, Color Silver, Depth 16 in, Enclosure Cover Features 1/4 Turn Latch, Clear Window, Features Mounting Holes, Poured in Place Gasket, Turn Semi-Flush Latches, Seamless Foam-In-Place Gasket, Height 24 in, Interior Panel Mfr. No. NP2424C, NP2424CG, Metal Gauge 14 ga, Wall Mounting, Series Ultimate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compression Connector, 2-1/4" L, Steel (2916)
- SIEMENS Pilot Light Complete, Round Shape, Green (3SU1102-6AA40-1AA0)
- WESTWARD Welding Cable, 2 AWG, 25 ft., Black, Rubber (19YE01)
- RITTAL Hole Seal, 2.00 In Hole dia., Steel (OHS150C)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 36 in W, 12 in D, NEMA 12; 13, Hinged (N12363612)
- WIEGMANN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 1, Hinged (N1C121406)
- WIEGMANN Galvanized Steel Enclosure, 24 in H, 24 in W, 6 in D, NEMA 3R, Screw On (RSC242406GNK)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 4 in D, NEMA 1, Screw On (SC161604NK)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 16 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412241610C)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 30 in W, 12 in D, NEMA 3R, Hinged (RHC303012)
- WIEGMANN Fiberglass Enclosure, 23.88 in H, 20 in W, 11.33 in D, NEMA 4X; 6P; 12; 13, Hinged (HW-J242010CHQRWW)
- Wiegmann Electrical Enclosures