Shop All Electrical Enclosures
Wiegmann
304 Stainless Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged
Mfr # N412242008WSSC
Zoro # G7230820
product price: $2,469.99
/ea
Free Shipping & Returns
$2,469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Nominal Enclosure Width 20 in
- Depth 8 in
- Enclosure NEMA Rating NEMA 3R; 4; 4X; 12
- Material of Enclosure 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # N412242008WSSC
- Zoro # G7230820
- UPC # 00786725860227
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 24 in |
Nominal Enclosure Width | 20 in |
Depth | 8 in |
Usable Opening Depth | 8 in |
Width | 20 in |
Width (In.) | 20.000 in |
Actual Depth | 9.75 in |
Actual Height | 26.5 in |
Actual Width | 20.06 in |
Description
Enclosure NEMA Rating 12, 3R, 4, 4X, Material of Enclosure 304 Stainless Steel, 20 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid with Window, Closure Method 1/4 Turn Latch, Finish Unfinished, Color Silver, Depth 8 in, Enclosure Cover Features 1/4 Turn Latch, Clear Window, Features Mounting Holes, Poured in Place Gasket, Turn Semi-Flush Latches, Seamless Foam-In-Place Gasket, Height 24 in, Interior Panel Mfr. No. NP2420C, NP2420CG, Metal Gauge 14 ga, Wall Mounting, Series Ultimate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Bushing, Reducing, 1/2 to 2in., 316 SS (S62000FB05)
- GARDNER BENDER Tubing H Shrk 3/16-3/32X3 Wht (HST-187W)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J52M1X)
- DAYTON Flush Indicator Light, Red, 120V (22NY49)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 5.95 in D, NEAM 4X; 6P; 12, Hinged (HW-RHJ80606CHQRWW)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12; 13, Screw On (B121206SC)
- WIEGMANN Enclosure, 14 in H, 6 in D (HW-141206CHSC)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 3R, Screw On (RSC242408)
- WIEGMANN Fiberglass Enclosure, 4.34 in H, 9 in W, 2.83 in D, NEAM 4X; 6P; 12, Screw On (HW-DCC593WWW)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101206G)
- WIEGMANN Galvanized Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 3R, Screw On (RSC080806GNK)
- Wiegmann Electrical Enclosures