Shop All Electrical Enclosures
Wiegmann
304 Stainless steel Enclosure, 12 in H, 6 in D, NEMA 4X, Hinged
Mfr # BN4121006CHQTSS
Zoro # G9555038
product price: $1,085.99
/ea
Free Shipping & Returns
$1,085.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Depth 6 in
- Enclosure NEMA Rating NEMA 4X
- Material of Enclosure 304 Stainless steel
- Enclosure Cover Type Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # BN4121006CHQTSS
- Zoro # G9555038
- UPC # 786725883264
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 12 in |
Depth | 6 in |
Width | 10 in |
Width (In.) | 6.000 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 4X |
Material of Enclosure | 304 Stainless steel |
Enclosure Cover Type | Hinged |
Knockouts | No |
Mounting | Wall |
Features | New 1/4 turn style JIC enclosure makes for easy door seal; Eliminates the need for exterior clips to secure door shut; 1/4 turn latch is interchangeable with many locking designs available to better suit the customer; FTC flange around the entire door opening to channel liquids away; Available in light grained finish 304 or 316 stainless steel |
Mounting Type | External Mounting Plates |
Standards | cULus |
Series | BN4-CHQTSS |
Type | Enclosure |
Weight | 14.3 lb. |
Capacity | 720 cu.in |
Application | Ultimate Mini-Max™ Series enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water and other contaminants are present. Streamlined styling, 1/4 turn latch and attractive durable finish compliment any high tech electronic equipment. |
UL Listed | Yes |
Number of Doors (Fixed) | 1 |
Latches Type | 1/4 Turn |
Description
JIC Continuous Hinge,N4X,Qtr Trn,12 x 10 x 6 In.,304 SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, Solid, Pre-Glvnzd Steel, 14 ga. (FS-500 PG 18.00)
- QUICKCABLE 7-1/2" L, 3/16" W, natural Plastic Cable Tie, Material: 6/6 Nylon (502110-100)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (5WHG1)
- KINDORF Strut Channel, 1-1/2" W, 20 ft. L, Silver (B 905 20 EG)
- WIEGMANN Fiberglass Enclosure, 11 in H, 4 in D, NEAM 4X, Screw On (HW-N4X1144)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412201610C)
- WIEGMANN Polycarbonate Enclosure, 18 in H, 16 in W, 10 in D, NEAM 4X, Hinged (HW-P181610CHQR)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 10.31 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ181608CHQRWW)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101204NK)
- WIEGMANN 304 Stainless Steel Enclosure, 20 in H, 16 in W, 10 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4201610)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 30 in W, 12 in D, NEMA 3R, Hinged (A30R3012HCR)
- Wiegmann Electrical Enclosures