Shop All Enclosure Covers & Accessories
Wiegmann
13 in H, 16 in D, TOP FOR WC1460BD CRBN STL-GRY
Mfr # WC1460T
Zoro # G8841504
product price: $2,728.99
/ea
Free Shipping & Returns
$2,728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 16 in
- Standards UL, CSA
- Height 13 in
- Width 60 in
- Mounting Mounting Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # WC1460T
- Zoro # G8841504
- UPC # 786725444656
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Depth | 16 in |
Height | 13 in |
Width | 60 in |
Width (In.) | 60.130 in |
Actual Depth | 16.13 in |
Actual Height | 12.630 in |
Actual Width | 60.13 in |
Description
TOP FOR WC1460BD CRBN STL-GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412161210C)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 3 Pole, 240/415/440V AC, D Curve (M9F23316)
- ZORO SELECT Cable Clamp, Nylon, 1/2 In, Blk, PK25 (22CC50D0500B)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR4B)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- RITTAL Combination Angle Kit, 4540000 (4540000)
- Wiegmann Enclosure Covers & Accessories