Shop All Enclosure Covers & Accessories
Wiegmann
13 in H, 16 in D, TOP FOR WC1448BD CRBN STL-GRY
Mfr # WC1448T
Zoro # G8840719
product price: $2,503.99
/ea
Free Shipping & Returns
$2,503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 16 in
- Standards UL, CSA
- Height 13 in
- Width 48 in
- Mounting Mounting Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # WC1448T
- Zoro # G8840719
- UPC # 786725444359
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Depth | 16 in |
Height | 13 in |
Width | 48 in |
Width (In.) | 48.130 in |
Actual Width | 48.13 in |
Actual Height | 12.630 in |
Actual Depth | 16.13 in |
Description
TOP FOR WC1448BD CRBN STL-GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Set Scrw Coupling, Zinc/Al, 1-1/4"Trade Sz (164-G)
- KS 6 U/I Butt Connector, PK100 (10625)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 25 ft. BK (E3638)
- KMC Cable Clamp, 1-1/8" dia., 1/2" W, PK10 (COL1809SS)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- QUAZITE Underground Enclosure Cover, Electric Cover, 20-1/4 x 13-3/8 Enclosure, 8000 lbs., Polymer Concrete (PG1118CA0017)
- Wiegmann Enclosure Covers & Accessories