Shop All Electrical Raceways
Wiegmann
12X 12X6FT Nema 1 Wireway
Mfr # S121272NK
Zoro # G0833248
product price: $741.99
/ea
Free Shipping & Returns
$741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Type Wireway
- Height 12 in
- Width 12.000 in
- Cover Type Screw Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # S121272NK
- Zoro # G0833248
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Height | 12 in |
Width | 12.000 in |
Depth | 72 in |
Actual Length | 72.000 in |
Each - Width | 12.000 in |
Details
Item | Wireway |
Finish | Polyester Powder |
Type | Wireway |
Cover Type | Screw Cover |
Material | Carbon Steel |
Color | Ansi-61 Gray Textured |
Features | Bodies and covers are fabricated from 14 gauge steel. S Series screw cover design covers held firmly in place with captivated screw fasteners. |
Application | Designed to protect electrical wiring in applications where dirt, dust, oil, and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. |
Knockouts | No |
Listings | CSA |
Finish Type | Polyester Powder |
Nema Rating | 1 |
Enclosure | Nema 1 Type Enclosure |
Enclosure Type | Nema 1 Type Enclosure |
Description
12X 12X6FT Nema 1 Wireway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Fuse Holder, 300A Amp Range, 48V Volt Rating (509665-2001)
- 3M Butt Splice Connector, 12-10AWG, Yel, PK250 (MH10BCK)
- ZORO SELECT Channel Beam Clamp, Gold (V631Y)
- PANDUIT Cable Cleat, Polymer, 1-Hole Configuration (10 Pack), 10PK (CCPL1H3238-X)
- WIEGMANN Straight Wireway, NEMA 1, Length 4 Ft, Gray (HS664)
- WIEGMANN Straight Wireway, NEMA 1, Length 3 Ft, Gray (HS443)
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS6610NK)
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS662)
- WIEGMANN Straight Wireway, NEMA 1, Length 3 Ft, Gray (HS443NK)
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS6610)
- LEGRAND Raceway, Series 1500, 10 ft., Gray (1500-10)
- Wiegmann Electrical Raceways