Shop All Indexable Drill Inserts
Widia
WIDIA LR SERIES CARTRIDGE, mm, mm
Mfr # 3870382
Zoro # G0370445
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade WG
- Cutting Direction Right Hand
- Mounting Style Screw Clamp
- Drilling Depth mm
- Overall Length mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 3870382
- Zoro # G0370445
- Country of Origin United States
- Category Indexable Drill Inserts
Dimensions
Drilling Depth | mm |
Overall Length | mm |
Shank Dia. | mm |
Diameter | mm |
Details
Grade | WG |
Item | WIDIA LR SERIES CARTRIDGE |
Cutting Direction | Right Hand |
Mounting Style | Screw Clamp |
Coolant Fed | Non-Coolant Through |
Measurement System | Metric |
Description
WIDIA LR SERIES CARTRIDGE, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1736000)
- SUPERCUT 105.5-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (709827)
- GREENFIELD THREADING Pipe Tap, 1/16"-27, Taper, 4 Flutes, NPT (385307)
- WRIGHT TOOL 10 PC SCREWDRIVER SET (WR9476)
- WIDIA Indexable Drilling Insert, 1/4 in, 11 Degrees (CPHB21205)
- GWS TOOL GROUP 126375 Insert (126375)
- WALTER Insert (GX16-1F200N10FS-M1 WDN10)
- SOWA INDEXABLE CUTTING TOOLS PLD1238TINH 12mm Pilot Drill For VMD Max Drill (156148)
- DRILL AMERICA 110Mmx5M M Drill Index Edp 11100 (HUT4019)
- WALTER Indexable Drill Insert, 1/4", 14 Degrees (P28477-1 WKP35)
- YG-1 TOOL CO I-Dreamdrill Insert Tialn-Coated #D (Y03D01)
- Widia Indexable Tools