Shop All Square End Mills
Widia
Varimill, SC 4V05 1/2x1/2x5/8x2 1/2 R.03
Mfr # 4V4513005BT
Zoro # G3807612
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inch
- Milling Diameter 0.5000"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 4V4513005BT
- Zoro # G3807612
- UPC # 4059782967267
- Country of Origin Israel
- Category Square End Mills
Dimensions
Dimension Type | Decimal Inch |
Milling Diameter | 0.5000" |
Length of Cut | 5/8 in |
Shank Dia. | 1/2 in |
Overall Length | 2 1/2 in |
Milling Dia. | 1/2 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 5/8 in, Overall Length 2 1/2 in, Shank Dia. 1/2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Guard (397661-01)
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 1/4", Bit Impact Socket (D014608)
- AMERICAN GAGE Ton Chain Puller, 3/4 (AMG605)
- MILWAUKEE TOOL Lineman's High Leverage Ratcheting Wrench with Milled Strike Face (48-22-9213M)
- WIDIA End Mill, 0.1875 in. Milling Dia., I2S (I2S0188T062R)
- WIDIA End Mill, 0.2500 in. Milling Dia., I4S (I4S0250T112L)
- WIDIA End Mill, TiAlN, 0.3750 in. Milling Dia. (TR4C4510004)
- WIDIA End Mill, 2.00mm Milling Dia., 4002 (40020200T006)
- WIDIA End Mill, 0.0625 in. Milling Dia., I2S (I2S0062T050X)
- WIDIA End Mill, 0.5000 in. Milling Dia., 4K03 (4K6313055)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 13/32x13/16", Shank Dia.: 1/2" (B-1613)
- Widia End Mills