Shop All Turning Inserts
Widia
Turning Insert, Round, 0.472 in, RCMT, Carbide
Mfr # RCMT1204M0
Zoro # G7678349
Sold in multiples of 5 for $48.95
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Round
- Insert Style RCMT
- Inscribed Circle 0.472 in
- Insert Size 1204
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # RCMT1204M0
- Zoro # G7678349
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 1204 |
Nose Radius | 0.236" |
Mounting Hole Dia. | 0.173" |
Description
Turning Insert, Inscribed Circle 0.472 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Thumb Lever Air Gun, 90 psi (970)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (15390)
- S.U.R. & R. AUTO PARTS Die 3/16"/4.75mm 45 Degree & DIN (1) (SRRHFT205)
- JET Pneumatic R8 Flux Chipper, 4000Bpm (JAT-820)
- WIDIA Diamond Turning Insert, Diamond, 2, VBMT, .5, Carbide (VBMT2205FP)
- WIDIA Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG331MS)
- WIDIA Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide (TNMG331MS WS10PT)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TPU, 0.0312 in, Carbide (TPU322 WP25CT)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TPU, 0.0468 in, Carbide (TPU323 THM)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide (TNMG3324P TN20P)
- WIDIA Diamond Turning Insert, Diamond, 5, CNMG, 2, Carbide (CNMG542UR)
- Widia Indexable Tools