Shop All Turning Inserts
Widia
Turning Insert, Round, 0.3937 in, RCMT, Carbide
Mfr # RCMT10T3M0
Zoro # G2908488
Sold in multiples of 5 for $40.75
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Round
- Insert Style RCMT
- Inscribed Circle 0.3937 in
- Insert Size 10T3
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # RCMT10T3M0
- Zoro # G2908488
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 10T3 |
Mounting Hole Dia. | 0.173" |
Nose Radius | 0.197" |
Description
Turning Insert, Inscribed Circle 0.3937 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YANKEE Taper Pin Reamer, Straight, #10 (487-10)
- KODIAK CUTTING TOOLS 1/2 Carbide Endmill 4 Flute Single End (5431052)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, 3/8"-16 x 1.57" Steel External Thread, 2.56" Handle Length (MH-305)
- SPEEDAIRE Air Gun, Short Leaver, 6" Extension Size (458J37)
- WIDIA Cutting tool (TNMG333RU WP15CT)
- WIDIA Diamond Turning Insert, Diamond, 3, CCMT, 1 (CCMT321)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0312 in, Carbide (TCMT32521P TN20P)
- WIDIA Trigon Turning Inserts, Trigon, 4, WNMG, 2 (WNMG432RU WU25PT)
- WIDIA Diamond Turning Insert, Diamond, 3, CCGT, .2, Carbide (CCGT32501P)
- WIDIA Triangle Turning Insert, Triangle, 2, TCMT, 1, Carbide (TCMT2151 THM)
- CARMEX Thread Turning Insert (16 ER AG55 MXC)
- Widia Indexable Tools