Shop All Turning Inserts
Widia
Turning Insert, Round, 0.3937 in, RCMT, Carbide
Mfr # RCMT10T3M0
Zoro # G2811203
product price: $7.19
/ea
Sold in multiples of 10 for $71.90
$71.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Round
- Insert Style RCMT
- Inscribed Circle 0.3937 in
- Insert Size 10T3
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # RCMT10T3M0
- Zoro # G2811203
- Country of Origin China
- Category Turning Inserts
Dimensions
Insert Size | 10T3 |
Nose Radius | 0.197" |
Mounting Hole Dia. | 0.173" |
Description
Turning Insert, Inscribed Circle 0.3937 in, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Rip Hammer, Graphite, 20 Oz (51-508)
- METALPRO Round Punch/Die Set (MP8010)
- IRWIN HSS Step Drill Bit 7/8in. (10311ZR)
- MITUTOYO 16 to 20/.001" Outside Mic I/A (104-153)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432)
- WIDIA Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide (TNMG4322P TN20K)
- WIDIA Triangle Turning Insert, Triangle, 1/2 in, TPMT, 0.0312 in, Carbide (TPMT432FP WP25CT)
- WIDIA Square Turning Insert, Square, 1/2 in, SCMT, 1/32 in (SCMT432 WP35CT)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0156 in, Carbide (TCMT3251 THM)
- WIDIA Trigon Turning Inserts, Trigon, 4, WNMG, 2 (WNMG432RU WU25PT)
- WIDIA Triangle Turning Inserts, Triangle, 2, TCGT, 1 (TCGT2151AL WU05PT)
- Widia Indexable Tools