Shop All Turning Inserts
Widia
Turning Insert, Round, 0.315 in, RCMT, Carbide
Mfr # RCMT0803M0
Zoro # G2810600
product price: $6.59
/ea
Sold in multiples of 10 for $65.90
$65.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Round
- Insert Style RCMT
- Inscribed Circle 0.315 in
- Insert Size 0803
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # RCMT0803M0
- Zoro # G2810600
- Country of Origin India
- Category Turning Inserts
Dimensions
Insert Size | 0803 |
Nose Radius | 0.157" |
Mounting Hole Dia. | 0.134" |
Description
Turning Insert, Inscribed Circle 0.315 in, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVA Popular Jaw Assortment Bundle (Includes Js25N, Js100N, & Jscole) (6033)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19910)
- LANSKY SHARPENERS Crock Stick Multi-Sharpener, LTRIM (LANLTRIM)
- CAPRI TOOLS 1/4 in Drive 5/16 in 12-Point SAE Deep Socket (CP16182)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432MS)
- WIDIA Turning Insert, Trigon, 3, WPMT, 2, Carbide (WPMT3252FP WP25CT)
- WIDIA Diamond Turning Insert, Triangle, 2, TPGN, 1/64 in, Carbide (TPGN110304)
- WIDIA Diamond Turning Insert, Diamond, 3, DCGT, .2, Carbide (DCGT32501P)
- WIDIA Diamond Turning Insert, Diamond, 3, CNMG, 2, Carbide (CNMG3226P)
- WIDIA Triangle Turning Insert, Triangle, 1/2 in, TNMA, 0.0312 in, Carbide (TNMA432 WK20CT)
- ACHTECK SNMG 432-PD3 AC150P Turning Insert Application Range P5-P15 (3947)
- Widia Turning Inserts