Shop All Turning Inserts
Widia
Triangle Turning Insert, Triangle, 4, TNMG, 2, Carbide
Mfr # TNMG432MR WP15CT
Zoro # G2814861
Sold in multiples of 10 for $74.90
$74.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 4
- Insert Size 432
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # TNMG432MR WP15CT
- Zoro # G2814861
- Country of Origin India
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Nose Radius | 0.031" |
Mounting Hole Dia. | 0.203" |
Through Hole Inside Dia. | 0.203 in |
Cutting Edge Length | 22 mm |
Description
Triangle Turning Insert, Chip-Breaker Code MR, Inscribed Circle 1/2 in, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAVAC Wheels and Pin for NTC6 2 blades (PC6W)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 11/16 (C20744)
- WESTWARD Spring Clamp, Steel, 4-1/4 in Overall L (806EP7)
- RIDGID Manual Pipe Threaders, 1/2 in to 2 in, Rod: 1/8 in to 1 in Bolt: 1/8 in to 1 in (12-R)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide (TNMG3316P TN30M)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432UM)
- WIDIA Diamond Turning Insert, Diamond, 3, CCMT, 1 (CCMT321)
- WIDIA Diamond Turning Insert, Diamond, 2, VBMT, .5, Carbide (VBMT2205FP)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide (TNMG3327N TN30P)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TPU, 0.0312 in, Carbide (TPU322 WP25CT)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG332ESU-AC8025P)
- Widia Turning Inserts