Shop All Turning Inserts
Widia
Triangle Turning Insert, Triangle, 4, TNMG, 1, Carbide
Mfr # TNMG431UM WM25CT
Zoro # G2815430
product price: $7.59
/ea
Sold in multiples of 10 for $75.90
$75.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 4
- Insert Size 431
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TNMG431UM WM25CT
- Zoro # G2815430
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 431 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.203" |
Nose Radius | 0.016" |
Through Hole Inside Dia. | 0.203 in |
Cutting Edge Length | 22 mm |
Description
Triangle Turning Insert, Chip-Breaker Code UM, Inscribed Circle 1/2 in, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (46TX61)
- SUPER TOOL 3/16" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50380)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 30mm x 45mm, Number of Flutes: 2 (A-M25M30)
- HYDE 3 in. Pp Hh Stiff Chisel Scraper 06401 (6401)
- WIDIA Diamond Turning Insert, Triangle, 2, TPU, 1/32 in (TPU222)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0156 in, Carbide (TCMT32511P TN10U)
- WIDIA Triangle Turning Inserts, Triangle, 2, TCMT, 1 (TCMT21511P WU25PT)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMP, 1, Carbide (CNMP431)
- WIDIA Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide (DCMT3251FP)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432UM)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VCMT, 2, Carbide (VCMT332ELU-AC810P)
- Widia Indexable Tools