Shop All Turning Inserts
Widia
Triangle Turning Insert, Triangle, 4, TNMA, 2, Carbide
Mfr # TNMA432 WK05CT
Zoro # G2814082
Sold in multiples of 10 for $77.90
$77.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMA
- Inscribed Circle 4
- Insert Size 432
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # TNMA432 WK05CT
- Zoro # G2814082
- Country of Origin India
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Nose Radius | 0.031" |
Mounting Hole Dia. | 0.203" |
Cutting Edge Length | 22 mm |
Through Hole Inside Dia. | 0.203 in |
Description
Triangle Turning Insert, Inscribed Circle 1/2 in, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.008 In (599-7033-5)
- KLEIN TOOLS Crimping Jaw, Fixed BG Die/D3 Groove (BAT207T6)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.3101X20)
- MECHANICS TIME SAVERS Replacement Clip Locking Airtool Holder (MTSLAA)
- WIDIA Diamond Turning Insert, Diamond, 3, VNGP, .5, Carbide (VNGP3305)
- WIDIA Triangle Turning Insert, Triangle, 5/32 in, TDHB, 0.0156 in (TDHB13081 CM1)
- WIDIA Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG331ML)
- WIDIA Diamond Turning Insert, Diamond, 3, CNMG, 2, Carbide (CNMG3226P)
- WIDIA Diamond Turning Insert, Round, 0.2362 in (RCMT0602M0)
- WIDIA Diamond Turning Insert, Diamond, 5/32 in, GPHW, 1, Carbide (GPHW1211)
- GARANT Carbide Turning Insert, CNMG431/CNMG120404 (250156 HB725-1)
- Widia Turning Inserts