Shop All Turning Inserts
Widia
Triangle Turning Insert, Triangle, 3/8 in, TPU, 0.0312 in, Carbide
Mfr # TPU322 TTR
Zoro # G7678522
product price: $8.19
/ea
Sold in multiples of 5 for $40.95
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPU
- Inscribed Circle 3
- Insert Size 322
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TPU322 TTR
- Zoro # G7678522
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 322 |
Corner Radius | 2 |
Nose Radius | 0.031" |
Cutting Edge Length | 16.5 mm |
Description
Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Impact Wrench and Battery Kit (2864-20, 48-59-1880)
- HANSEN Metric Three Row Socket Tray for 1/4" Drive Sockets, Hi-Viz Yellow (14083)
- DRILL AMERICA 7/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH0875)
- KRAFT TOOL Elite Series 1-1/2" All Stainless St (DW727PF)
- WIDIA POSITIVE INSERT GEO MU, Square, 4, SCMT, 2 (SCMT432MU WU25PT)
- WIDIA Cutting tool (TCGT2151AL WU10HT)
- WIDIA Diamond Turning Insert, Diamond, 5/32 in, CDHH, 0.18mm (CDHH120605)
- WIDIA Triangle Turning Inserts, Triangle, 2, TCMT, 1 (TCMT21511P WU25PT)
- WIDIA Diamond Turning Insert, Triangle, 2, TPGN, 1/64 in, Carbide (TPGN110304)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG431FF)
- DORIAN Diamond Turning Insert, Diamond, 3, CCMT, 1 (CCMT-32.51-PEM-DPC25UT)
- Widia Turning Inserts